This item is Discontinued.

Bill Lewis 6Mr695 Mr6 12Oz MidRange Crankbait FloatingDiving Model, 06 Ft, 4 Hooks, 225 In Length, Purp BLF-6MR695

6Mr695 Mr6 12Oz MidRange Crankbait FloatingDiving Model, 06 Ft, 4 Hooks, 225 In Length, Purp (Discontinued)

  • Mfr # BLF-6MR695
  • Zoro # G207646336
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLF-6MR695
Zoro #
G207646336
UPC #
51875626956
Country of Origin
China

Description

Even when the bass have lockjaw, they'll respond to a wellpresented Bill Lewis MR6 Crankbait This is one floaterdiver that does every little thing right, and can be worked effectively in a wide range of situations, including the postfrontal blahs Every MR6 has a compact broadsided profile and an eyecatching, realistic eye paint job its flatsided body delivers a great speed vibe for ripandpause retrieves, and the tail is tapered to maximize the wobble on a slowdown or stop This bait digs down to about 6 feet and has a balanced, nearneutral buoyancy with a slow, tantalizing rise on the pause Its internal weight transfer system enables the bait to cut through the wind for maximum extra casting distance, and puts out a lowpitched knocking sound that commands attention in lowvis conditions Molded lip for maximum toughness equipped with premium treble hooks When you need to force the bite, don't go halfway put the Bill Lewis MR6 to work in your favorite water A Mark Daniels Jr Signature Lure Bill Lewis 6MR695 MR6 12oz MidRange Crankbait FloatingDiving Model, 06 FT, 4 hooks, 225 in length, Purple Smoke

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.