
753288000018 0.25 x 0.12 in. Hex Bushing in Galvanized Steel, 5PK
Mfr # 41401
Zoro # G916348316
product price: $26.69
/pk 5, $5.34/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
41401
Zoro #
G916348316
UPC #
-
Country of Origin
China
Description
Features End 1 Diameter: 1/4 in. End 1 Type: MPT End 2 Diameter: 1/8 in. End 2 Type: MPT Finish: Galvanized Material: Galvanized Steel Product Type: Hex Bushing Iron Pipe Fitting Type: Galvanized Fits For: For Water and Waste Applications Color Family: Silver Outlet: 1/8 in. Application: For Pipe Fittings Compatible Pipe Material: Iron
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.