
753288000032 0.37 x 0.25 in. Hex Bushing in Galvanized Steel, 5PK
Mfr # 41403
Zoro # G216348276
product price: $28.19
/pk 5, $5.64/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41403
Zoro #
G216348276
UPC #
-
Country of Origin
China
Description
Features End 1 Diameter: 3/8 in. End 1 Type: MPT End 2 Diameter: 1/4 in. End 2 Type: MPT Finish: Galvanized Material: Galvanized Steel Product Type: Hex Bushing Outlet: 1/4 in. Compatible Pipe Material: Iron Color Family: Silver Application: For Pipe Fittings Fits For: For Water and Waste Applications Iron Pipe Fitting Type: Galvanized
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.