
753288000087 0.75 x 0.25 in. Hex Bushing in Galvanized Steel, 5PK
Mfr # 41407
Zoro # G716348271
product price: $33.65
/pk 5, $6.73/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41407
Zoro #
G716348271
UPC #
-
Country of Origin
China
Description
Features End 1 Diameter: 3/4 in. End 1 Type: MPT End 2 Diameter: 1/4 in. End 2 Type: MPT Finish: Galvanized Material: Galvanized Steel Product Type: Hex Bushing Fits For: For Water and Waste Applications Compatible Pipe Material: Iron Application: For Pipe Fittings Outlet: 1/4 in. Color Family: Silver Iron Pipe Fitting Type: Galvanized
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.