753288000117 0.25 x 0.12 in. Hex Bushing in Black Steel, 5PK

  • Mfr # 4003950

  • Zoro # G315780823


product price:  $28.69
/pk 5, $5.74/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4003950
Zoro #
G315780823
UPC #
753288000117
Country of Origin
China

Description

Features -End 1 Diameter: 1/4 in. -End 1 Type: MPT -End 2 Diameter: 1/8 in. -End 2 Type: MPT -Finish: Black -Material: Steel -Product Type: Hex Bushing -Fits For: For Oil Gas and Air Applications -Iron Pipe Fitting Type: Black -Color Family: Black -Compatible Pipe Material: Iron -Outlet: 1/8 in. -Application: For Pipe Fittings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.