753288000155 0.5 x 0.25 in. Hex Bushing in Black Steel, 5PK

  • Mfr # 43924

  • Zoro # G315780878


product price: $31.29
/pk 5, $6.26/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43924
Zoro #
G315780878
UPC #
753288000155
Country of Origin
China

Description

Features -End 1 Diameter: 1/2 in. -End 1 Type: MPT -End 2 Diameter: 1/4 in. -End 2 Type: MPT -Finish: Black -Material: Steel -Product Type: Hex Bushing -Outlet: 1/4 in. -Application: For Pipe Fittings -Material Type: Other -Color Family: Black -Iron Pipe Fitting Type: Black -Fits For: For Oil Gas and Air Applications -Compatible Pipe Material: Iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.