
753288000285 0.37 in. Cap in Black Steel, 5PK
Mfr # 43928
Zoro # G015824247
product price: $21.79
/pk 5, $4.36/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43928
Zoro #
G015824247
UPC #
753288000285
Country of Origin
China
Description
Features -End 1 Diameter: 3/8 in. -End 1 Type: FPT -Finish: Galvanized -Material: Steel -Product Type: Hex Pipe Cap -Iron Pipe Fitting Type: Black Malleable -Color Family: Black -Application: For Pipe Fittings -Compatible Pipe Material: Iron -Fits For: For Oil Gas and Air Applications
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.