753288000339 0.37 in. Square Head Plugs in Galvanized Steel, 5PK

  • Mfr # 41478

  • Zoro # G516348297


product price:  $25.65
/pk 5, $5.13/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41478
Zoro #
G516348297
UPC #
-
Country of Origin
China

Description

Features End 1 Diameter: 3/8 in. End 1 Type: MPT Finish: Galvanized Material: Galvanized Steel Product Type: Square Head Plug Iron Pipe Fitting Type: Galvanized Application: For Pipe Fittings Compatible Pipe Material: Iron Color Family: Silver Fits For: For Water and Waste Applications

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.