Zoro Homepage

BLK77910 Power Steering Reservoir, Black

  • Mfr # BSPBLK77910

  • Zoro # G815767775


product price: $323.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSPBLK77910
Zoro #
G815767775
UPC #
800770107707
Country of Origin
China

Description

Power Steering Reservoir In your choice of smooth or ribbed styles our remote power steering reservoirs are much more than empty cans. The double O-ring sealed breathable cap relieves positive and negative pressure while keeping your engine compartment clean. Forget foaming and fluid turbulence with our innovative internal return tube. Includes male AN fittings on the bottom of the reservoir. Features -Internally baffled and O-ring sealed cap to prevent splash over -Vented cap eliminates positive & negative pressure which leads to foaming -Innovative internal return tube greatly reduces fluid turbulence & foaming -The extra capacity of up to 15oz. of fluid in a compact design -Sleek mounting bracket with internal key lock design hides all hardware -6 & -10 AN male AN fittings are included and pre-installed -100% Billet aluminum construction polished to a mirror finish Specifications - Color: Black - Cap Diameter: 3in - Overall Dimension: 2-7/8in x 8-3/4in H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.