This item is Discontinued.

Billy Goat Brush Cutter, 26 In. Cut Width, 13HP BC2601HM

Brush Cutter, 26 In. Cut Width, 13HP (Discontinued)

  • Mfr # BC2601HM
  • Zoro # G8535737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BC2601HM
Zoro #
G8535737
UPC #
-
Country of Origin
United States

Dimensions

Cutting Width
26 in

Details

Item
Brush Cutter
Engine
Honda GXV
Engine Displacement
390 cc
HP
13 hp
Fuel Tank Capacity
2.3 qt
Anti Vibration Handle
No
Drive Type
Self-Propelled
Product Type
Gas-Powered Brush Cutter
Anti-Vibration Handle
No
Horsepower
13 hp
Engine Brand
Honda GXV

Description

Brush Cutter, Cutting Width 26 in, Engine Displacement 390 cc, Engine Brand Honda GXV, Product Type Gas-Powered Brush Cutter, Anti-Vibration Handle No, Fuel Tank Capacity 2.3 qt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.