Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Billy Goat Litter Vac, 6.5 HP Honda, 40 Gal. KV650H

Litter Vac, 6.5 HP Honda, 40 Gal. (Discontinued)

  • Mfr # KV650H
  • Zoro # G8535703
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KV650H
Zoro #
G8535703
UPC #
-
Country of Origin
United States

Dimensions

Length
62 in
Engine Size
6.5 /190cc
Wheel Size
12 x 2-1/2 in
Width
26 3/4 in

Details

Standards
EPA Compliant
Wheel Type
(4) Semi-Pneumatic
Includes
Debris Bag, Speed Control
Bag Volume
40 gal
Fuel Tank Capacity
1.6 qt
Weight
113 lb
Cleaning Path
27 in
Fuel Type
Gas
Starter Type
Pull
Item
Outdoor Litter Vacuum
Noise Level
91 dB
Impeller Type
5 Blade
Drive Type
Push
Debris Reduction
12:1
Engine Brand
Honda
Number of Wheels
4

Description

Outdoor Litter Vacuum, Cleaning Path 27 in, Debris Reduction 12:1, Drive Type Push, Engine Brand Honda, Starter Type Pull, Fuel Tank Capacity 1.6 qt, Includes Debris Bag, Speed Control, Standards EPA Compliant

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.