1522 COLORADO/CANYON FRONT SUSPENSION KIT GM COLORADO 4WD/2WD

  • Mfr # 47-253179

  • Zoro # G715944566


product price:  $929.99
/ea
Free Shipping & Returns

Key Features

Series
B8 6112
Body Design
Snap Ring Grooved Body
Includes
Spring Seat Included
Collapsed Length
14.76 in
Front Main Spring Rate (lbs/in)
450 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
47-253179
Zoro #
G715944566
UPC #
-
Country of Origin
United States

Dimensions

Collapsed Length
14.76 in
Length
4.74 in
Piston Diameter
60mm
Shaft Diameter
18mm
Body Diameter
2.65 in.
Extended Length (in)
19.51 in

Details

Series
B8 6112
Item
Suspension Kit
Body Design
Snap Ring Grooved Body
Includes
Spring Seat Included
Front Main Spring Rate (lbs/in)
450 lbs
Internal Design
Monotube

Description

Chevrolet Colorado 2022-2015, GMC Canyon 2022-2015

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.