
Audi A4 13-09/A4 Quattro 13-09/A5 13 Shock Absorber, 19-171616
Mfr # 19-171616
Zoro # G4634127
product price:Â $98.25
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Base Cup
Features
Height
2.95 in
Length
26.8 in
Finish
Black Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19-171616
Zoro #
G4634127
UPC #
-
Country of Origin
Unknown
Dimensions
Height
2.95 in
Length
26.8 in
Width
2.95 in
Details
Item
Shock Absorber
Lower Mount Type
Base Cup
Features
Finish
Black Paint
Weight
6.94 lbs
Upper Mount Type
Stem
Ride Control/Adjustability
Non- Adjustable
Handling Characteristic
Performance
Budget
Medium
Driving Qualifiers
Performance Street
Design
Mono Tube
Internal Design
Twintube
Series
B4 OE Replacement
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.