Audi A6 11-06/A6 Quattro 11-05/S6 11 Suspension Kit, 48-116541

  • Mfr # 48-116541

  • Zoro # G1634559


product price:  $2,170.99
/ea
Free Shipping & Returns

Key Features

Features
With nine manually adjustable damper settings to set your desired ride experience; 100% easy to use and adjust; An OE-quality, direct-fit package that, easy to install; Lowers ride height by up to 50 mm; Improves stability and performance; Zinc coating for superior corrosion protection
Height
8.3 in
Length
30.3 in
Finish
Dampers: Zinc Plated Front Yellow Rear/Springs: Blue
Weight
65.61 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-116541
Zoro #
G1634559
UPC #
-
Country of Origin
Unknown

Dimensions

Height
8.3 in
Length
30.3 in
Width
11. in

Details

Features
With nine manually adjustable damper settings to set your desired ride experience; 100% easy to use and adjust; An OE-quality, direct-fit package that, easy to install; Lowers ride height by up to 50 mm; Improves stability and performance; Zinc coating for superior corrosion protection
Finish
Dampers: Zinc Plated Front Yellow Rear/Springs: Blue
Weight
65.61 lbs
Series
B16 (PSS9)
Internal Design
Monotube

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.