
Bmw 318I 92-91/318Is 91/325E 87-84 Strut Cartridge, 21-030505
Mfr # 21-030505
Zoro # G4609819
product price:Â $119.00
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Housing
Weight
6.33 lbs
Width
2.95 in
Finish
Black Paint
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
21-030505
Zoro #
G4609819
UPC #
-
Country of Origin
Unknown
Dimensions
Width
2.95 in
Length
26.8 in
Height
2.95 in
Details
Lower Mount Type
Housing
Weight
6.33 lbs
Finish
Black Paint
Features
Driving Qualifiers
Performance Street
Handling Characteristic
Performance
Design
Mono Tube
Ride Control/Adjustability
Non- Adjustable
Budget
Medium
Series
B4 OE Replacement
Internal Design
Twintube
Upper Mount Type
Stem
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.