
Chev Bel Air 1957-71/Two-Ten Serie Shock Absorber, 24-186254
Mfr # 24-186254
Zoro # G4653368
product price:Â $121.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Bar Pin
Width
2.95 in
Finish
Black Paint
Height
2.95 in
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
24-186254
Zoro #
G4653368
UPC #
-
Country of Origin
Unknown
Dimensions
Width
2.95 in
Height
2.95 in
Length
22.45 in
Details
Item
Shock Absorber
Lower Mount Type
Bar Pin
Finish
Black Paint
Features
Weight
4.63 lbs
Ride Control/Adjustability
Non- Adjustable
Design
Mono Tube
Upper Mount Type
Stem
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Handling Characteristic
Performance
Internal Design
Monotube
Series
B6 Performance
Budget
Med-High
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.