
Dodge D200 80-75/D250 93-81/D300 80-75
Mfr # 24-185158
Zoro # G000619865
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 17.5mm
Adjustable
Non-Adjustable
Weight
4.78 lbs
Width
2.95 in
Includes
Blue Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-185158
Zoro #
G000619865
UPC #
-
Country of Origin
Unknown
Dimensions
Width
2.95 in
Length
26.8 in
Height
2.95 in
Details
Item
Shock Absorber
Lower Mount Type
Eye 17.5mm
Adjustable
Non-Adjustable
Weight
4.78 lbs
Includes
Blue Straight
Finish
Yellow Paint
Features
Budget
Low
Driving Qualifiers
Commuter/OE Upgrade, Performance Street
Series
B6 4600
Upper Mount Type
Eye 12.7mm
Handling Characteristic
Stock
Design
Mono Tube
Internal Design
Monotube
Ride Control/Adjustability
Non- Adjustable
Description
Dodge D200 80-75/D250 93-81/D300 80-75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.