
Ford Mustang 04-94 Suspension Kit, 46-234391
Mfr # 46-234391
Zoro # G1624792
product price: $1,035.99
/ea
Free Shipping & Returns
Key Features
Height
28. in
Finish
Dampers: Yellow/Springs: Dark Grey
Weight
69.45 lbs
Length
12. in
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46-234391
Zoro #
G1624792
UPC #
-
Country of Origin
Unknown
Dimensions
Height
28. in
Length
12. in
Width
22.65 in
Details
Finish
Dampers: Yellow/Springs: Dark Grey
Weight
69.45 lbs
Features
Series
B12 (Pro-Kit)
Internal Design
Monotube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.