Single 205/65-10, 20.5x8.0-10, 10 Ply, Load Range E, , 4 Lug White Rim
- Mfr # A1060038011581020580010
- Zoro # G516007989
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Tread Depth
0.276
Surface Finish
Powder Coated
Application to Vehicle Type
Trailers
Wheel Rim Material
Alloy Steel
Tire Size
20.5 x 8-10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1060038011581020580010
- Zoro #
- G516007989
- UPC #
- 810173180061
- Country of Origin
- China
- Surface Finish
- Powder Coated
- Application to Vehicle Type
- Trailers
- Wheel Rim Material
- Alloy Steel
- Aspect Ratio
- 0.71 IN
- Offset
- -0.217
- Color
- White
- Shape
- Circle
- Includes
- Tire and Wheel Assembly(s)
- Wheel Backspacing
- 0 in
- No. of Holes
- 4
Dimensions
- Tread Depth
- 0.276
- Tire Size
- 20.5 x 8-10 in
- Tire Width
- 20 in
- Overall Diameter
- 20 in
- Tire Rim Dia.
- 10 in
- Wheel Width
- 6 in
- Wheel Size
- 10 in
- Length
- 20 in
Description
Antego Trailer Tire & Wheel Assemblies - Single 205/65-10 | 20.5x8.0-10 | 10 Ply, Load Range E | Super Durable | 4 Lug White Rim
- Powder Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.