FRONT SUSPENSION LEVELING KIT B8 5112 FORD F250 SUPER DUTY 1719 F350 SUPER D

  • Mfr # 46-276810

  • Zoro # G915944892


product price:  $605.99
/ea
Free Shipping & Returns

Key Features

Finish
Zinc Plated
Series
B8
Body Diameter
2.0 in.
Body Design
Smooth Body
Shaft Diameter
14mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46-276810
Zoro #
G915944892
UPC #
-
Country of Origin
United States

Dimensions

Body Diameter
2.0 in.
Shaft Diameter
14mm

Details

Item
Suspension Leveling Kit
Finish
Zinc Plated
Series
B8
Body Design
Smooth Body
Internal Design
Monotube
Adjustable Range
Non-Adjustable

Description

Ford F-250 Super Duty 2024-2017, F-350 Super Duty 2024-2017

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.