Zoro Homepage

FRONT SUSPENSION STRUT ASSEMBLY B6 FORD TRANSIT-150 2020-2015, TRANSIT-250 2020-

  • Mfr # 22-249357

  • Zoro # G001986522


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Base Cup
Adjustable
Non-Adjustable
Width
6.7 in
Height
6.8 in
Weight
13.6 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-249357
Zoro #
G001986522
UPC #
651860805849
Country of Origin
Romania

Dimensions

Width
6.7 in
Height
6.8 in
Length
26.8 in

Details

Lower Mount Type
Base Cup
Adjustable
Non-Adjustable
Weight
13.6 lbs
Features
High gas pressure and upside-down monotube design; Large-diameter shock body; Unique, velocity-sensitive, digressive piston; Improved handling and fade-free performance; Superior tube strength while maximizing heat dissipation and shock life; Ride comfort and performance without compromise; Road-tested and fine-tuned for consistent, reliable performance; Bilstein, Limited Lifetime Warranty
Finish
Black Paint
Upper Mount Type
Stem
Budget
Med-High
Spring Seat Included
Yes - Fixed
Ride Control/Adjustability
Non- Adjustable
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Internal Design
Twintube
Handling Characteristic
Performance
Series
B6
Design
Mono Tube

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.