
Gmc C4500 Topkick 2009 Shock Absorber, 24-268097
Mfr # 24-268097
Zoro # G4639596
product price: $138.00
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Stem
Length
26.8 in
Features
Height
2.95 in
Includes
Blue Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-268097
Zoro #
G4639596
UPC #
-
Country of Origin
Unknown
Dimensions
Length
26.8 in
Height
2.95 in
Width
2.95 in
Details
Item
Shock Absorber
Lower Mount Type
Stem
Features
Includes
Blue Straight
Finish
Yellow Paint
Weight
6.11 lbs
Design
Mono Tube
Series
B6
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Internal Design
Monotube
Budget
Med-High
Ride Control/Adjustability
Non- Adjustable
Handling Characteristic
Performance
Upper Mount Type
Stem
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.