This item is Discontinued.

Bilstein Jeep Wrangler 14-07 Shock Absorber, 25-187632 25-187632

Jeep Wrangler 14-07 Shock Absorber, 25-187632 (Discontinued)

  • Mfr # 25-187632
  • Zoro # G4655127
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25-187632
Zoro #
G4655127
UPC #
-
Country of Origin
Unknown

Dimensions

Width
4.15 in
Height
4.15 in
Length
26.8 in
Collapsed Length (IN)
15.91
Extended Length (IN)
27.46
Body Diameter (ID)
46mm
Extended Length (MM)
697.5
Collapsed Length (MM)
404

Details

Item
Shock Absorber
Lower Mount Type
Eye 12.1mm
Adjustable
Non-Adjustable
Features
Ultimate control and handling for a safe and comfortable ride; Extremely versatile on and off road; Offer a great fit and lasting durability; Unique valve setting and patented monotube design for aggressive driveways; Ideal for lifted trucks and trucks with larger wheels and tires; Zinc or nickel plating for superior corrosion resistance; Bilstein, Limited Lifetime Warranty
Finish
Zinc Plated
Weight
4.63 lbs
Body Design
Smooth Body (Non-Coilover)
Upper Mount Type
Stem
Ride Control/Adjustability
Non- Adjustable
Series
B8 5160
Internal Design
Monotube
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Design
Mono Tube
Budget
Low, Medium
Optional Reservoir Clamp
11-176015
Handling Characteristic
Performance

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.