
M-Benz Ml55 Amg 03-00/Ml320 03 Strut Assembly, 41-173435
Mfr # 41-173435
Zoro # G4724582
product price: $408.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Stem
Finish
Black Paint
Width
6.1 in
Weight
19.51 lbs
Features
Not Found
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41-173435
Zoro #
G4724582
UPC #
-
Country of Origin
Unknown
Dimensions
Width
6.1 in
Height
6.05 in
Length
21.5 in
Details
Lower Mount Type
Stem
Finish
Black Paint
Weight
19.51 lbs
Features
Not Found
Includes
Black Straight
Series
B4 OE Replacement
Internal Design
Monotube
Upper Mount Type
Stem
Spring Seat Included
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.