
M-Benz Slk32 Amg 04-02/Slk230 04 Shock Absorber, 24-100878
Mfr # 24-100878
Zoro # G4658520
product price: $109.00
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 10.4mm
Includes
Black Straight
Height
2.95 in
Weight
3.66 lbs
Finish
Black Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-100878
Zoro #
G4658520
UPC #
-
Country of Origin
Unknown
Dimensions
Height
2.95 in
Width
2.95 in
Length
26.8 in
Details
Item
Shock Absorber
Lower Mount Type
Eye 10.4mm
Includes
Black Straight
Weight
3.66 lbs
Finish
Black Paint
Features
Design
Mono Tube
Handling Characteristic
Performance
Ride Control/Adjustability
Non- Adjustable
Driving Qualifiers
Performance Street
Budget
Medium
Series
B4 OE Replacement
Internal Design
Monotube
Upper Mount Type
Stem
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.