
Nissan 350Z 09-03 Shock Absorber, 24-118927
Mfr # 24-118927
Zoro # G4651566
product price:Â $286.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Clevis
Height
4.15 in
Weight
7.21 lbs
Features
Width
4.15 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
24-118927
Zoro #
G4651566
UPC #
-
Country of Origin
Unknown
Dimensions
Height
4.15 in
Width
4.15 in
Length
26.8 in
Details
Item
Shock Absorber
Lower Mount Type
Clevis
Weight
7.21 lbs
Features
Finish
Yellow Paint
Includes
Blue Bellows
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Internal Design
Monotube
Chassis Code
Z33
Design
Mono Tube
Budget
Med-High
Series
B6 Performance
Upper Mount Type
Stem
Ride Control/Adjustability
Non- Adjustable
Spring Seat Included
Yes
Handling Characteristic
Performance
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.