
Ram 2500 14 Shock Absorber, 24-240390
Mfr # 24-240390
Zoro # G4659598
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Handling Characteristic
Stock
Body Design
Smooth Body (Non-Coilover)
Series
B6 4600
Body Diameter (ID)
46mm
Driving Qualifiers
Commuter/OE Upgrade, Performance Street
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-240390
Zoro #
G4659598
UPC #
-
Country of Origin
Unknown
Dimensions
Body Diameter (ID)
46mm
Details
Handling Characteristic
Stock
Body Design
Smooth Body (Non-Coilover)
Series
B6 4600
Driving Qualifiers
Commuter/OE Upgrade, Performance Street
Design
Mono Tube
Ride Control/Adjustability
Non- Adjustable
Budget
Low
Internal Design
Monotube
Upper Mount Type
Stem
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.