Zoro Homepage

Shock Absorber, 19-282862

  • Mfr # 19-282862

  • Zoro # G700619301


product price: $86.95
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye
Weight
5.2 lbs
Length
22.45 in
Finish
Black Paint
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-282862
Zoro #
G700619301
UPC #
-
Country of Origin
Unknown

Dimensions

Length
22.45 in
Height
2.95 in
Width
2.95 in

Details

Item
Shock Absorber
Lower Mount Type
Eye
Weight
5.2 lbs
Finish
Black Paint
Features
Design
Mono Tube
Upper Mount Type
Eye
Ride Control/Adjustability
Non- Adjustable
Driving Qualifiers
Performance Street
Series
B4 OE Replacement
Internal Design
Twintube
Handling Characteristic
Performance
Budget
Medium

Description

Shock Absorber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.