
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
24-285063
Zoro #
G500619631
UPC #
-
Country of Origin
Unknown
Dimensions
Width
2.95 in
Length
26.8 in
Height
2.95 in
Extended Length (IN)
20.95
Body Diameter (ID)
46mm
Collapsed Length (IN)
15
Extended Length (MM)
531.5
Collapsed Length (MM)
381
Details
Item
Shock Absorber
Lower Mount Type
Eye 20.3mm
Adjustable
Non-Adjustable
Features
Weight
15 lbs
Finish
Zinc Plated
Driving Qualifiers
Performance Street, Off Road
Design
Mono Tube
Budget
Low, Medium
Body Design
Snap Ring Grooved Body (Coilover)
Series
B8 5100 (Ride Height Adjustable)
Upper Mount Type
Stem
Handling Characteristic
Performance
Internal Design
Monotube
Ride Control/Adjustability
Non- Adjustable
Description
Shock Absorber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.