SHOCK ABSORBERS
- Mfr # 24-316415
- Zoro # G422625406
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Includes Dust Shield
No
Lower Mounting Style
Eyelet
Internal Design
Monotube
Upper Mounting Style
Stud
Compressed Length (IN)
16.58 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24-316415
- Zoro #
- G422625406
- UPC #
- 651860946399
- Country of Origin
- Mexico
Dimensions
- Compressed Length (IN)
- 16.58 in
- Extended Length (IN)
- 25.6 in
- Ride Height Adjustable
- No
Details
- Includes Dust Shield
- No
- Lower Mounting Style
- Eyelet
- Internal Design
- Monotube
- Upper Mounting Style
- Stud
- Type
- Nitrogen Gas Charged
- With Coil Spring
- No
- Adjustable Valving
- No
- Includes Boot
- No
- Body Color
- Silver
- With Reservoir
- No
Description
Nitrogen Gas Charged; Non Adjustable; Stem Upper Mount/ Eye Lower Mount; Without Shock Boots; Silver; Single; With Spring Seat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.