Zoro Homepage

SUSPENSION STRUT ASSEMBLY

  • Mfr # 22-243065

  • Zoro # G502067645


product price: $167.00
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Clevis
Height
6.8 in
Weight
10.6 lbs
Features
Monotube gas pressure technology; To be used with lowering springs and production sport vehicles; Sport-tuned for optimized control and precision handling; With Bilstein's classic yellow and blue paint finish for superior corrosion protection; Available in application-specific designs; Road testing ensures maximum reliability in any condition; Limited Lifetime Bilstein Warranty
Length
26.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-243065
Zoro #
G502067645
UPC #
-
Country of Origin
Unknown

Dimensions

Height
6.8 in
Length
26.8 in
Width
6.7 in

Details

Lower Mount Type
Clevis
Weight
10.6 lbs
Features
Monotube gas pressure technology; To be used with lowering springs and production sport vehicles; Sport-tuned for optimized control and precision handling; With Bilstein's classic yellow and blue paint finish for superior corrosion protection; Available in application-specific designs; Road testing ensures maximum reliability in any condition; Limited Lifetime Bilstein Warranty
Finish
Yellow Paint
Design
Mono Tube
Spring Seat Included
Yes - Fixed
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Internal Design
Twintube
Series
B8 Performance Plus
Upper Mount Type
Stem
Handling Characteristic
Performance
Ride Control/Adjustability
Non- Adjustable
Budget
Med-High

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.