
Toyota Yaris 16-12:Rear
Mfr # 19-158150
Zoro # G200620043
product price: $66.79
/eaKey Features
Lower Mount Type
Eye 10.1mm
Width
2.95 in
Features
Height
2.95 in
Finish
Black Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19-158150
Zoro #
G200620043
UPC #
-
Country of Origin
Unknown
Dimensions
Width
2.95 in
Height
2.95 in
Length
26.8 in
Details
Item
Shock Absorber
Lower Mount Type
Eye 10.1mm
Features
Finish
Black Paint
Weight
3.4 lbs
Driving Qualifiers
Performance Street
Handling Characteristic
Performance
Upper Mount Type
Stem
Design
Mono Tube
Budget
Medium
Series
B4 OE Replacement
Ride Control/Adjustability
Non- Adjustable
Internal Design
Twintube
Description
Toyota Yaris 16-12:Rear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.