
Vw Eurovan 93/Eurovan 95/Eurov Shock Absorber, 19-028521
Mfr # 19-028521
Zoro # G4616417
product price: $79.00
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Stem
Length
22.45 in
Finish
Black Paint
Weight
3.75 lbs
Includes
Black Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19-028521
Zoro #
G4616417
UPC #
-
Country of Origin
Unknown
Dimensions
Length
22.45 in
Height
2.95 in
Width
2.95 in
Details
Item
Shock Absorber
Lower Mount Type
Stem
Finish
Black Paint
Weight
3.75 lbs
Includes
Black Straight
Features
Design
Mono Tube
Internal Design
Twintube
Upper Mount Type
Eye 12.2mm
Handling Characteristic
Performance
Driving Qualifiers
Performance Street
Series
B4 OE Replacement
Ride Control/Adjustability
Non- Adjustable
Budget
Medium
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.