Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bed Wedge - Small

  • Mfr # FW100

  • Zoro # G2860801


product price: $41.29
/ea

Key Features

Height
8 Inch
Width
24 Inch
Length
24 Inch
Material
Poly/cotton cover
Depth
24 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW100
Zoro #
G2860801
UPC #
-
Country of Origin
United States

Dimensions

Height
8 Inch
Width
24 Inch
Length
24 Inch
Depth
24 Inch

Details

Item
Bed Wedge,Small
Material
Poly/cotton cover
Weight
2 pounds
Features
Available in 3 different sizes and 2 colors
Application
To be placed on a bed to provide better support for the muscles
For Use With
Elevates the head and shoulders for easier breathing and better support for the spine and back muscles

Description

Bed Wedge,Small

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.