This item is Discontinued.

Biltek Biltek CSEAT Creeper Seat Mechanics Rolling Work Stool Chair Auto Work Shop Garage Gear Tray; Black & Red CSEAT

Biltek CSEAT Creeper Seat Mechanics Rolling Work Stool Chair Auto Work Shop Garage Gear Tray; Black & Red (Discontinued)

  • Mfr # CSEAT
  • Zoro # G504062655
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSEAT
Zoro #
G504062655
UPC #
698056689890
Country of Origin
China

Description

This Mechanics Creeper Seat with Tool Tray is made from heavy-duty steel tubing for extra strength. Work on your car in comfort and have easy-access to your tools while working with storage tray at the bottom.

Features
  • Thick foam seat with oil resistant vinyl covered
  • Four swivel casters for 360 degree maneuverability
  • Convenient three compartment tool tray to hold tools and small parts
Includes
  • 1x Mechanics Creeper Seat
Specifications
  • Load Capacity: 250 lbs
  • Material: Steel with Plastic Tray
  • Color: Black with Red Wheels
  • Dimension: 14.4" x 14.1" x 14.3" (LxWxH)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.