Shop All Heat Guns
Biltek
Biltek NPTC-HG110-2J 1500W Heat Gun Kit with Accessories Dual Temperature Shrink Wrapping 752-1022F
Mfr # NPTC-HG110-2J
Zoro # G204139688
$66.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Features
- High-performance professional industrial heat gun tool
- Variable temperature modes allows selection of the correct heat
- Powerful element provides sufficient heat concentration
- Durable abs plastic gun body
- Includes 4 nozzles for shrink film, shrink tubing, and adhesive vinyl
- 1x Heat Gun
- 4x Nozzle Attachments
- Voltage: 110V, 50-60Hz
- Power: 1500W, 8A
- Low Heat Setting: 752 deg
- High Heat Setting: 1022 Degree F. (550 C)
- Air Volume: Low 200 L/Min, High 330 L/Min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Go/No Go Set Plug Assy, 1 1/4-12 UNF 2A (371176050)
- PROSKIT Cable Cutter, 8 (200-013)
- CAPRI TOOLS 3/8 in Drive 18 mm 6-Point Metric Deep Socket (1-2372)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650511108)
- STEINEL Heat Gun, Electric Powered, 120V AC, 3 Stage Temp. Setting, 1,400 W Watt, Pistol Handle (HL1820S)
- MILWAUKEE TOOL Dual Temperature Heat Gun (8975-6)
- MASTER APPLIANCE Heat Gun, Electric Powered, 120V AC, Fixed Temp. Setting, 1,740 W Watt, Pistol Handle (HG-501D-00-MC)
- ASTRO PNEUMATIC Dual Temperature Heat Gun Kit (9425)
- STEINEL HL 2020 E Professional Heat Gun (110025597)
- MASTER APPLIANCE Professional Plastic Welding Kit, 120V, Pistol Handle (PH-1400A-00-WK)
- MASTER APPLIANCE Variable Temperature Heat Gun Kit (EC-200K)
- Biltek Heat Guns and Kits