Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Biltek Biltek WINRUP-4 Full Complete Car Truck 4 Window Automatic Power Kit with 7 Switches Kit WINRUP-4

Biltek WINRUP-4 Full Complete Car Truck 4 Window Automatic Power Kit with 7 Switches Kit (Discontinued)

  • Mfr # WINRUP-4
  • Zoro # G104061768
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WINRUP-4
Zoro #
G104061768
UPC #
698056373324
Country of Origin
China

Description

Convert your car or trucks manual style windows to automatic power windows with this conversion kit. This full complete window conversion kit will quick and easily add the luxury of power windows to your vehicle our power window motors are worm-driven for quick and dependable operation. Because of their high-torque motors and custom mounting brackets, these universal power window kits are great for older cars that have never had power windows.

Features
  • Convert any crank-style window to power window
  • Full power window kit good for converting 2 manual windows to full power
  • Low noise power motor operation
  • Perfectly suited for front or rear door windows
  • Illuminated switch buttons
Fitment
  • Converts 4x Crank-Style Windows to Power Window Roll Up
  • Power window system is installed behind door panel
  • This kit is suitable for vehicles with 12 volt systems
  • Due to the complexity of this system, the power window kit should be installed by experienced installers only
  • Please read the instruction carefully before installing and using the system
Includes
  • 4x Electric Window Motors
  • 7x Switches
  • All Hardware Included
  • Instruction Manual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.