
Bimba-Mead Air Linear Guided Slide, Ball Bearing, 1/8" NPT, 20mm Bore, 250mm Stroke
Mfr # MTCL-20X250-S-T
Zoro # G105564442
product price:Â $1,184.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MTCL-20X250-S-T
Zoro #
G105564442
UPC #
-
Country of Origin
China
Description
Bimba-mead air linear guided slide mtcl-20x250-s-t, ball bearing, 1/8 npt, 20mm bore, 250mm stroke mfd's extruded thruster is a rugged, guided actuator with a cylinder integral to the thruster block. The sleek body incorporates a groove for switch mounting for a clean, space-efficient package. The thrusters can be mounted with screws from the top, bottom, or base or by using t-slots on the bottom. Internal linear ball bushings are ideal superior performance in applications where higher speed and alignment are critical. features 1/8 npt port size lubrication not required 213 proof pressure psi 18 to 142 pressure range psi 23 to 158f temperature range double acting fluid air (clean/dry) bumper cushion type 0.07 non-rotate tolerance 20mm cylinder bore 250mm cylinder stroke ball bearing guided style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.