This item is Discontinued.

Bimba Mfg Co Bimba-Mead Air Linear Guided Slide, Ball Bearing, M5X0.8 Port, 16mm Bore, 40mm Stroke MTCL-16X40-S-T

Bimba-Mead Air Linear Guided Slide, Ball Bearing, M5X0.8 Port, 16mm Bore, 40mm Stroke (Discontinued)

  • Mfr # MTCL-16X40-S-T
  • Zoro # G205564625
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MTCL-16X40-S-T
Zoro #
G205564625
UPC #
-
Country of Origin
China

Description

Bimba-mead air linear guided slide mtcl-16x40-s-t, ball bearing, m5x0.8 port, 16mm bore, 40mm stroke mfd's extruded thruster is a rugged, guided actuator with a cylinder integral to the thruster block. The sleek body incorporates a groove for switch mounting for a clean, space-efficient package. The thrusters can be mounted with screws from the top, bottom, or base or by using t-slots on the bottom. Internal linear ball bushings are ideal superior performance in applications where higher speed and alignment are critical. features m5x0.8 port size lubrication not required 213 proof pressure psi 18 to 142 pressure range psi 23 to 158f temperature range double acting fluid air (clean/dry) bumper cushion type 0.08 non-rotate tolerance 16mm cylinder bore 40mm cylinder stroke ball bearing guided style

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.