EnvironmentalChamber, 100/120V, 38.25"W
- Mfr # 9020-0422
- Zoro # G614547707
product price:Â
$
28,308.99
/ea
Key Features
Temperature Setting - Maximum
70 Degrees C
Interior Height
49 1/4 in
Interior Depth
32 7/8 in
Overall Depth
45 1/8 in
Overall Height
75 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9020-0422
- Zoro #
- G614547707
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Interior Height
- 49 1/4 in
- Interior Depth
- 32 7/8 in
- Overall Depth
- 45 1/8 in
- Overall Height
- 75 3/4 in
- Overall Width
- 49 3/8 in
- Chamber Width
- 38 1/4 in
Details
- Temperature Setting - Maximum
- 70 Degrees C
- Humidity - Minimum
- 10 %
- Humidity - Maximum
- 80 %
- Item
- Environmental Chamber
- Temperature Setting - Minimum
- 0 Degrees C
- Standards
- CE, cULus
- Voltage
- 100/120V
- Chamber Volume
- 0.04 cu ft
- Temperature Accuracy Tolerance
- +/-0.1 @ 40 Degrees C
- Series
- Classic
- Door Type
- Solid
- Number of Shelves
- 2
- Temperature Uniformity
- +/-0.3 @ 40 Degrees C
Description
Environmental Chamber, Chamber Volume 0.04 cu ft, Chamber Width 38 1/4 in, Overall Width 49 3/8 in, Overall Depth 45 1/8 in, Overall Height 75 3/4 in, Standards CE, cULus
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.