Shop BINDER
Additional $240.00 delivery surcharge applies per item.
See details
See all product information
Create Account
EnvironmentalChamber, 200/240V, 23-5/8"W
- Mfr # 9020-0321
- Zoro # G914548244
product price:Â
$
20,066.99
/ea
Key Features
Temperature Setting - Minimum
0 Degrees C
Overall Height
41 3/8 in
Interior Depth
13 7/8 in
Standards
CE
Interior Height
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9020-0321
- Zoro #
- G914548244
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Height
- 41 3/8 in
- Interior Depth
- 13 7/8 in
- Interior Height
- 19 in
- Chamber Width
- 23 5/8 in
- Overall Width
- 34 5/8 in
- Overall Depth
- 25 5/8 in
Details
- Temperature Setting - Minimum
- 0 Degrees C
- Standards
- CE
- Humidity - Maximum
- 80 %
- Temperature Setting - Maximum
- 70 Degrees C
- Chamber Volume
- 3.6 cu ft
- Item
- Environmental Chamber
- Voltage
- 200/240V
- Humidity - Minimum
- 10 %
- Temperature Accuracy Tolerance
- +/-0.1 @ 40 Degrees C
- Temperature Uniformity
- +/-0.2 @ 40 Degrees C
- Number of Shelves
- 2
Description
Environmental Chamber, Chamber Volume 3.6 cu ft, Chamber Width 23 5/8 in, Overall Width 34 5/8 in, Overall Depth 25 5/8 in, Overall Height 41 3/8 in, Standards CE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.