Shop BINDER
Additional $240.00 delivery surcharge applies per item.
See details
See all product information
Create Account
EnvironmentalChamber, 200/240V, 23-5/8"W
- Mfr # 9020-0371
- Zoro # G314547816
product price:Â
$
14,505.99
/ea
Key Features
Temperature Setting - Minimum
0 Degrees C
Chamber Volume
3.6 cu ft
Temperature Setting - Maximum
70 Degrees C
Interior Depth
13 7/8 in
Chamber Width
23 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9020-0371
- Zoro #
- G314547816
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Interior Depth
- 13 7/8 in
- Chamber Width
- 23 5/8 in
- Overall Width
- 34 5/8 in
- Interior Height
- 19 in
- Overall Height
- 41 3/8 in
- Overall Depth
- 25 5/8 in
Details
- Temperature Setting - Minimum
- 0 Degrees C
- Chamber Volume
- 3.6 cu ft
- Temperature Setting - Maximum
- 70 Degrees C
- Item
- Environmental Chamber
- Standards
- CE, cULus
- Humidity - Minimum
- 20 %
- Humidity - Maximum
- 80 %
- Voltage
- 200/240V
- Number of Shelves
- 2
- Temperature Uniformity
- +/-0.3 @ 40 Degrees C
- Temperature Accuracy Tolerance
- +/-0.1 @ 40 Degrees C
Description
Environmental Chamber, Chamber Volume 3.6 cu ft, Chamber Width 23 5/8 in, Overall Width 34 5/8 in, Overall Depth 25 5/8 in, Overall Height 41 3/8 in, Standards CE, cULus
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.