Shop BINDER
Additional $455.00 delivery surcharge applies per item.
See details
See all product information
Create Account
EnvironmentalChamber, 100/120V, 25-5/8"W
- Mfr # 9020-0420
- Zoro # G914548190
product price:Â
$
16,019.99
/ea
Key Features
Temperature Setting - Minimum
0 Degrees C
Overall Depth
31 3/8 in
Humidity - Minimum
10 %
Overall Height
57 1/2 in
Standards
CE, cULus
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9020-0420
- Zoro #
- G914548190
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Depth
- 31 3/8 in
- Overall Height
- 57 1/2 in
- Interior Depth
- 19 1/8 in
- Overall Width
- 36 3/4 in
- Interior Height
- 30 7/8 in
- Chamber Width
- 25 5/8 in
Details
- Temperature Setting - Minimum
- 0 Degrees C
- Humidity - Minimum
- 10 %
- Standards
- CE, cULus
- Item
- Environmental Chamber
- Voltage
- 100/120V
- Humidity - Maximum
- 80 %
- Temperature Setting - Maximum
- 70 Degrees C
- Chamber Volume
- 8.72 cu ft
- Series
- Classic
- Temperature Uniformity
- +/-0.2 @ 40 Degrees C
- Door Type
- Solid
- Temperature Accuracy Tolerance
- +/-0.1 @ 40 Degrees C
- Number of Shelves
- 2
Description
Environmental Chamber, Chamber Volume 8.72 cu ft, Chamber Width 25 5/8 in, Overall Width 36 3/4 in, Overall Depth 31 3/8 in, Overall Height 57 1/2 in, Standards CE, cULus
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.