EnvironmentalChamber, 200/240V, 25-5/8"W
- Mfr # 9020-0323
- Zoro # G114547771
product price:Â
$
22,744.99
/ea
Key Features
Chamber Volume
8.72 cu ft
Interior Depth
19 1/8 in
Humidity - Minimum
10 %
Standards
CE
Overall Height
57 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9020-0323
- Zoro #
- G114547771
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Interior Depth
- 19 1/8 in
- Overall Height
- 57 1/2 in
- Interior Height
- 30 7/8 in
- Overall Depth
- 31 1/2 in
- Chamber Width
- 25 5/8 in
- Overall Width
- 36 3/8 in
Details
- Chamber Volume
- 8.72 cu ft
- Humidity - Minimum
- 10 %
- Standards
- CE
- Item
- Environmental Chamber
- Temperature Setting - Maximum
- 70 Degrees C
- Humidity - Maximum
- 80 %
- Voltage
- 200/240V
- Temperature Setting - Minimum
- 0 Degrees C
- Number of Shelves
- 2
- Temperature Uniformity
- +/-0.3 @ 40 Degrees C
- Temperature Accuracy Tolerance
- +/-0.1 @ 40 Degrees C
Description
Environmental Chamber, Chamber Volume 8.72 cu ft, Chamber Width 25 5/8 in, Overall Width 36 3/8 in, Overall Depth 31 1/2 in, Overall Height 57 1/2 in, Standards CE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.