Incubator, 14.13cu ft, 76-3/4"H, Dgtl

  • Mfr # 9020-0466
  • Zoro # G914548077
product price: 
$
12,348.99
/ea
Additional $480.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
76 3/4 in
Overall Width
36 3/8 in
Overall Depth
31 1/4 in
Temperature Accuracy Tolerance
0.1 %
Capacity
14.13 cu ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9020-0466
Zoro #
G914548077
UPC #
-
Country of Origin
Germany
Item
Incubator
Temperature Accuracy Tolerance
0.1 %
Capacity
14.13 cu ft
Includes Alarm
Yes
Convection Type
Forced Air
Standards
DIN 12880:2007
Refrigerated
Refrigerated
Shelving Material
Stainless Steel
Programmable
Yes
Color
Gray
Product Type
Incubator
Number of Shelves
2
Shelving Type
Perforated
Alarm Indicator Type
Visual
Wattage
1.2 kW
Maximum Humidity
70 %
Humidity - Maximum
70 %
Interior Material
Tempered Safety Glass
Temperature Setting - Maximum
70 Degrees C
Current
16 A
Weight
432.11 lb
Frequency
50/60 Hz
Temperature Uniformity
+/-0.1K @ 37 Degrees C
Voltage
100/120V
Temperature Setting - Minimum
0 Degrees C
Display Type
Digital
Housing Finish
Powder Coated
Shelf Capacity
66.14 lb
Wire Color
Gray

Dimensions

Overall Height
76 3/4 in
Overall Width
36 3/8 in
Overall Depth
31 1/4 in
Interior Depth
19 1/8 in
Interior Width
25 5/8 in
Interior Height
50 3/8 in

Description

Incubator, Overall Height 76 3/4 in, Overall Width 36 3/8 in, Overall Depth 31 1/4 in, Convection Type Forced Air, Number of Shelves 2, 100/120V

Restrictions

Hazardous material

Ratings & reviews