Incubator, 2.08cu ft, 24-5/8"H, Dgtl

  • Mfr # 9010-0314
  • Zoro # G514548088
product price: 
$
2,972.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
24 5/8 in
Overall Width
22 in
Overall Depth
22 1/4 in
Display Type
Digital
Temperature Setting - Minimum
7 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9010-0314
Zoro #
G514548088
UPC #
-
Country of Origin
Germany
Item
Incubator
Display Type
Digital
Temperature Setting - Minimum
7 Degrees C
Current
12.5 A
Maximum Humidity
70 %
Refrigerated
Non-Refrigerated
Includes Alarm
Yes
Programmable
Yes
Frequency
60 Hz
Temperature Setting - Maximum
100 Degrees C
Capacity
2.08 cu ft
Number of Shelves
2
Interior Material
Tempered Safety Glass
Alarm Indicator Type
Visual
Wattage
0.4 kW
Convection Type
Forced Air
Humidity - Maximum
70 %
Voltage
120V AC
Weight
85.98 lb
Standards
DIN 12880
Shelf Capacity
66.14 lb
Temperature Uniformity
+/-0.2K @ 37 Degrees C, +/-1.0K @ 100 Degrees C
Temperature Accuracy Tolerance
0.1 %
Housing Finish
Powder Coated
Shelving Material
Stainless Steel
Product Type
Incubator
Color
Gray
Door Hinge
Right
Series
Classic/Standard
Chamber Configuration
Single
Number of Displays
1
Door Type
Swing
Humidity Control Type
Passive
Incubator Type
Multipurpose
Housing Material
Steel
Features
Inner Glass Door
Door Material
Stainless Steel
Door Lock Type
Keyed Lock
Includes
Perforated Shelves
Shelving Type
Grid
Control Type
Controller
Wire Color
Gray

Dimensions

Overall Height
24 5/8 in
Overall Width
22 in
Overall Depth
22 1/4 in
Interior Depth
13 3/8 in
Interior Width
15 3/4 in
Interior Height
17 1/4 in
Fits Chest Size
Inner Glass Door

Description

Incubator, Incubator Type Multipurpose, Overall Height 24 5/8 in, Overall Width 22 in, Overall Depth 22 1/4 in, Convection Type Forced Air, Number of Shelves 2, Door Material Stainless Steel, Housing Material Steel, Includes Perforated Shelves, 120V AC

Ratings & reviews