Shop BINDER

Incubator, 1.87cu ft, 32-7/8"H, Dgtl

  • Mfr # 9020-0302
  • Zoro # G114547597

product price: 
$
7,099.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
32 7/8 in
Overall Width
25 in
Overall Depth
22 3/4 in
Number of Shelves
2
Includes Alarm
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9020-0302
Zoro #
G114547597
UPC #
-
Country of Origin
Germany
Item
Incubator
Number of Shelves
2
Includes Alarm
Yes
Humidity - Maximum
70 %
Temperature Setting - Minimum
-10 Degrees C
Voltage
120V AC
Wattage
0.6 kW
Temperature Setting - Maximum
100 Degrees C
Refrigerated
Refrigerated
Standards
DIN 12880
Product Type
Incubator
Maximum Humidity
70 %
Shelf Capacity
33.07 lb
Shelving Material
Stainless Steel
Weight
171.96 lb
Capacity
1.87 cu ft
Shelving Type
Perforated
Door Lock Type
Keyed Lock
Housing Finish
Powder Coated
Refrigerant Type
R-134a
Interior Material
Tempered Safety Glass
Convection Type
Forced Air
Display Type
Digital
Temperature Accuracy Tolerance
0.1 %
Programmable
Yes
Current
12.5 A
Frequency
60 Hz
Color
Gray
Alarm Indicator Type
Audio and Visual
Temperature Uniformity
+/-0.2K @ 37 Degrees C
Wire Color
Gray

Dimensions

Overall Height
32 7/8 in
Overall Width
25 in
Overall Depth
22 3/4 in
Interior Width
15 3/4 in
Interior Height
15 3/4 in
Interior Depth
13 in

Description

Incubator, Overall Height 32 7/8 in, Overall Width 25 in, Overall Depth 22 3/4 in, Convection Type Forced Air, Number of Shelves 2, 120V AC

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA, NY, WA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.