Incubator, 25.92cu ft, 62-3/8"H, Dgtl

  • Mfr # 9010-0322
  • Zoro # G214548197
product price: 
$
9,456.99
/ea
Additional $495.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
62 3/8 in
Overall Width
45 7/8 in
Overall Depth
34 1/4 in
Wattage
1.85 kW
Housing Finish
Powder Coated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9010-0322
Zoro #
G214548197
UPC #
-
Country of Origin
Germany
Item
Incubator
Wattage
1.85 kW
Housing Finish
Powder Coated
Temperature Accuracy Tolerance
0.1 %
Number of Shelves
2
Frequency
60 Hz
Alarm Indicator Type
Visual
Shelf Capacity
99.21 lb
Temperature Setting - Maximum
100 Degrees C
Product Type
Incubator
Refrigerated
Non-Refrigerated
Capacity
25.92 cu ft
Convection Type
Forced Air
Temperature Uniformity
+/-0.3K @ 37 Degrees C, +/-1.6K @ 100 Degrees C
Includes Alarm
Yes
Temperature Setting - Minimum
10 Degrees C
Programmable
Yes
Humidity - Maximum
70 %
Shelving Material
Stainless Steel
Weight
365.97 lb
Voltage
240V
Maximum Humidity
70 %
Display Type
Digital
Interior Material
Tempered Safety Glass
Standards
DIN 12880
Color
Gray
Door Material
Stainless Steel
Door Lock Type
Keyed Lock
Features
Inner Glass Door
Incubator Type
Multipurpose
Door Hinge
Right
Series
Classic/Standard
Includes
Perforated Shelves
Control Type
Controller
Number of Displays
1
Door Type
Swing
Humidity Control Type
Passive
Chamber Configuration
Single
Housing Material
Steel
Shelving Type
Grid
Wire Color
Gray

Dimensions

Overall Height
62 3/8 in
Overall Width
45 7/8 in
Overall Depth
34 1/4 in
Interior Depth
22 1/4 in
Interior Width
39 3/8 in
Interior Height
51 5/8 in
Fits Chest Size
Inner Glass Door

Description

Incubator, Incubator Type Multipurpose, Overall Height 62 3/8 in, Overall Width 45 7/8 in, Overall Depth 34 1/4 in, Convection Type Forced Air, Number of Shelves 2, Door Material Stainless Steel, Housing Material Steel, Includes Perforated Shelves, 240V

Ratings & reviews