Incubator, 9.43cu ft, 40-1/4"H, Dgtl

  • Mfr # 9640-0015
  • Zoro # G514548200
product price: 
$
18,491.99
/ea
Additional $375.00 delivery surcharge applies per item.
See details

Key Features

Incubator Type
Cell Culture
Overall Height
40 1/4 in
Overall Width
29 1/8 in
Overall Depth
30 7/8 in
Humidity - Maximum
95 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9640-0015
Zoro #
G514548200
UPC #
-
Country of Origin
Germany
Item
Incubator
Incubator Type
Cell Culture
Humidity - Maximum
95 %
Door Lock Type
Keyed Lock
Color
Gray
Includes Alarm
Yes
Wattage
1.5 kW
Temperature Setting - Maximum
60 Degrees C
Frequency
50/60 Hz
Interior Material
Stainless Steel
Housing Finish
Powder Coated
Temperature Setting - Minimum
5 Degrees C
Display Type
Digital
Voltage
100/120V
Programmable
Yes
Temperature Accuracy Tolerance
0.1 %
Capacity
9.43 cu ft
Alarm Indicator Type
Audio and Visual
Number of Shelves
3
Convection Type
Gravity
Temperature Uniformity
+/-0.4K @ 37 Degrees C
CO2 - Maximum
20 %
CO2 - Minimum
0 %
Standards
DIN 12880:2007
Product Type
Incubator
Humidity - Minimum
90 %
Weight
275.58 lb
Shelving Type
Perforated
Refrigerated
Non-Refrigerated
Current
16 A
Shelving Material
Stainless Steel
Minimum Humidity
90 %
Maximum Humidity
95 %
Shelf Capacity
22.05 lb
Door Hinge
Right
Includes
Perforated Shelves
Humidity Control Type
Passive
Door Type
Swing
Door Material
Stainless Steel
Chamber Configuration
Single
Control Type
Controller
Features
Inner Glass Door
Number of Displays
1
Series
Classic/Standard
Housing Material
Steel
Wire Color
Gray

Dimensions

Overall Height
40 1/4 in
Overall Width
29 1/8 in
Overall Depth
30 7/8 in
Interior Depth
22 5/8 in
Interior Height
29 1/2 in
Interior Width
24 3/8 in
Fits Chest Size
Inner Glass Door

Description

Incubator, Incubator Type Cell Culture, Overall Height 40 1/4 in, Overall Width 29 1/8 in, Overall Depth 30 7/8 in, Convection Type Gravity, Number of Shelves 3, Door Material Stainless Steel, Housing Material Steel, Includes Perforated Shelves, 100/120V

Ratings & reviews