Incubator, 26.03cu ft, 62-3/8"H, Dgtl

  • Mfr # 9010-0332
  • Zoro # G114548105
product price: 
$
9,097.99
/ea
Additional $505.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
62 3/8 in
Overall Width
45 7/8 in
Overall Depth
34 1/4 in
Current
16 A
Includes Alarm
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9010-0332
Zoro #
G114548105
UPC #
-
Country of Origin
Germany
Item
Incubator
Current
16 A
Includes Alarm
Yes
Temperature Setting - Minimum
5 Degrees C
Voltage
240V
Housing Finish
Powder Coated
Product Type
Incubator
Weight
372.58 lb
Frequency
60 Hz
Refrigerated
Non-Refrigerated
Shelf Capacity
99.21 lb
Humidity - Maximum
70 %
Capacity
26.03 cu ft
Shelving Material
Stainless Steel
Maximum Humidity
70 %
Temperature Accuracy Tolerance
0.1 %
Alarm Indicator Type
Visual
Programmable
Yes
Standards
DIN 12880
Temperature Uniformity
+/-0.7K @ 37 Degrees C, +/-3.0K @ 100 Degrees C
Color
Gray
Temperature Setting - Maximum
100 Degrees C
Interior Material
Tempered Safety Glass
Number of Shelves
2
Display Type
Digital
Convection Type
Gravity
Wattage
1.75 kW
Chamber Configuration
Single
Incubator Type
Multipurpose
Housing Material
Steel
Door Lock Type
Keyed Lock
Door Type
Swing
Control Type
Controller
Door Hinge
Right
Series
Classic/Standard
Door Material
Stainless Steel
Features
Inner Glass Door
Humidity Control Type
Passive
Shelving Type
Grid
Number of Displays
1
Includes
Perforated Shelves
Wire Color
Gray

Dimensions

Overall Height
62 3/8 in
Overall Width
45 7/8 in
Overall Depth
34 1/4 in
Interior Width
37 3/4 in
Interior Depth
23 5/8 in
Interior Height
50 3/8 in
Fits Chest Size
Inner Glass Door

Description

Incubator, Incubator Type Multipurpose, Overall Height 62 3/8 in, Overall Width 45 7/8 in, Overall Depth 34 1/4 in, Convection Type Gravity, Number of Shelves 2, Door Material Stainless Steel, Housing Material Steel, Includes Perforated Shelves, 240V

Ratings & reviews